Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # SLAG-244-X

  • Zoro # G323357376


product price:  $917.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Number of Drawers
0
Height Adjustability
Adjustable Height
Assembly
Unassembled
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLAG-244-X
Zoro #
G323357376
UPC #
747545 15010 3
Country of Origin
China

Dimensions

Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
1 5/8 in
Overall Width
48 in
Overall Depth
24 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
24 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Overall Fixed Height
35 1/2 in
Work Surface Width
48 in

Details

Number of Drawers
0
Assembly
Unassembled
Frame Material Finish
Satin Finish
Frame Construction
Welded Only
Series
Economy
Overall Load Capacity
800 lb
Unit Type
Not Expandable or Modular
Frame Material
Stainless Steel
Number of Flow Rails
0
Top Metal Material Gauge
16 ga
Expandable Work Surface
No
Standards
NSF
Features
All TIG Welded, Under Shelf is Fully Adjustable
Frame Metal Material Gauge
12 ga
Edge Shape
Round Corner
Color
Silver
Foot Type
Adjustable Bullet Feet
Number of Bins
0
Item
Work Table
Top Material
Stainless Steel
Maximum Shelf Load Capacity
350
Portability
Stationary
For Location
Indoor
NSF Certified
NSF Certified
For Environment
Food Industry
Number of Shelves
1
Included Components
Gussets, Lower Shelf

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.