Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # SLAG-248-X

  • Zoro # G623356086


product price:  $1,536.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Foot Type
Adjustable Bullet Feet
Metal Top Thickness
1 5/8 in
Overall Load Capacity
600 lb
Included Components
Gussets, Lower Shelf
Overall Fixed Height
35 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLAG-248-X
Zoro #
G623356086
UPC #
747545 15013 4
Country of Origin
China

Dimensions

Metal Top Thickness
1 5/8 in
Overall Fixed Height
35 1/2 in
Overall Depth
24 in
Overall Width
96 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Work Surface Depth
24 in
Work Surface Width
96 in
Maximum Adjustable Height
36 1/2 in

Details

Foot Type
Adjustable Bullet Feet
Overall Load Capacity
600 lb
Included Components
Gussets, Lower Shelf
Assembly
Unassembled
Portability
Stationary
Top Material
Stainless Steel
For Location
Indoor
Frame Material Finish
Satin Finish
Unit Type
Not Expandable or Modular
Number of Flow Rails
0
Edge Shape
Round Corner
Number of Shelves
1
Color
Silver
Number of Drawers
0
Maximum Shelf Load Capacity
200
NSF Certified
NSF Certified
Frame Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Standards
NSF
Features
All TIG Welded, Under Shelf is Fully Adjustable
Frame Construction
Welded Only
Expandable Work Surface
No
Top Metal Material Gauge
16 ga
Number of Bins
0
Item
Work Table
Series
Economy
For Environment
Food Industry

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.