Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TVSS-303

  • Zoro # G823352543


product price:  $1,570.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

For Location
Indoor
Frame Metal Material Gauge
12 ga
Foot Type
Adjustable Bullet Feet
Work Surface Width
36 in
Portability
Stationary
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVSS-303
Zoro #
G823352543
UPC #
747545 16545 9
Country of Origin
United States

Dimensions

Work Surface Width
36 in
Maximum Adjustable Height
36 1/2 in
Work Surface Depth
30 in
Overall Fixed Height
35 1/2 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Overall Depth
30 in
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
2 in
Height Adjustment Increments
1/2 in
Overall Width
36 in

Details

For Location
Indoor
Frame Metal Material Gauge
12 ga
Foot Type
Adjustable Bullet Feet
Portability
Stationary
Edge Shape
Square
Features
All TIG welded
Maximum Shelf Load Capacity
350
Standards
NSF
Expandable Work Surface
No
Number of Drawers
0
Number of Bins
0
Top Material Finish
Satin
Frame Construction
Welded Only
Series
Spec-Line
Color
Silver
Included Components
Gussets
Top Metal Material Gauge
14 ga
For Environment
Food Industry
Frame Material
Stainless Steel
NSF Certified
NSF Certified
Top Material
Stainless Steel
Unit Type
Not Expandable or Modular
Assembly
Unassembled
Number of Flow Rails
0
Number of Shelves
0
Overall Load Capacity
640 lb
Item
Work Table
Frame Material Finish
Satin Finish

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.