Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # SLAG-305-X

  • Zoro # G923357462


product price:  $1,105.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Edge Shape
Round Corner
Features
All TIG Welded, Under Shelf is Fully Adjustable
Maximum Adjustable Height
36 1/2 in
Overall Load Capacity
800 lb
For Environment
Food Industry
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLAG-305-X
Zoro #
G923357462
UPC #
747545 15018 9
Country of Origin
China

Dimensions

Maximum Adjustable Height
36 1/2 in
Work Surface Depth
30 in
Height Adjustability
Adjustable Height
Overall Width
60 in
Height Adjustment Increments
1/2 in
Overall Fixed Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
60 in
Overall Depth
30 in
Minimum Adjustable Height
35 1/2 in
Metal Top Thickness
1 5/8 in

Details

Edge Shape
Round Corner
Features
All TIG Welded, Under Shelf is Fully Adjustable
Overall Load Capacity
800 lb
For Environment
Food Industry
Number of Drawers
0
Number of Shelves
1
Frame Material Finish
Satin Finish
Frame Material
Stainless Steel
Portability
Stationary
Frame Metal Material Gauge
12 ga
Included Components
Gussets, Lower Shelf
Frame Construction
Welded Only
Standards
NSF
Series
Economy
Top Material
Stainless Steel
Number of Flow Rails
0
Maximum Shelf Load Capacity
350
NSF Certified
NSF Certified
Foot Type
Adjustable Bullet Feet
Unit Type
Not Expandable or Modular
Number of Bins
0
Item
Work Table
Color
Silver
Assembly
Unassembled
Expandable Work Surface
No
For Location
Indoor
Top Metal Material Gauge
16 ga

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.