Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # SLAG-362-X

  • Zoro # G523361739


product price:  $841.99
/ea
Free Shipping & Returns

Key Features

Series
Economy
Frame Metal Material Gauge
12 ga
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLAG-362-X
Zoro #
G523361739
UPC #
747545 22233 6
Country of Origin
China

Dimensions

Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Overall Fixed Height
35 1/2 in
Height Adjustability
Adjustable Height
Overall Depth
36 in
Overall Width
24 in
Work Surface Depth
30 in
Metal Top Thickness
1 5/8 in
Work Surface Width
24 in
Minimum Adjustable Height
35 1/2 in

Details

Series
Economy
Frame Metal Material Gauge
12 ga
Maximum Shelf Load Capacity
350
Foot Type
Adjustable Bullet Feet
Edge Shape
Round Corner
Frame Material Finish
Satin Finish
Frame Material
Stainless Steel
Number of Flow Rails
0
Number of Shelves
1
Color
Silver
Features
Under Shelf is Adjustable
Portability
Stationary
Standards
NSF
NSF Certified
NSF Certified
Item
Work Table
Number of Bins
0
Expandable Work Surface
No
Assembly
Unassembled
For Environment
Food Industry
Number of Drawers
0
Included Components
Lower Shelf
Top Metal Material Gauge
16 ga
Unit Type
Not Expandable or Modular
Frame Construction
Welded Only
Top Material
Stainless Steel
For Location
Indoor
Overall Load Capacity
800 lb

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.