Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # SLAG-363-X

  • Zoro # G023357379


product price:  $1,248.99
/ea
Free Shipping & Returns

Key Features

Features
All TIG Welded, Under Shelf is Fully Adjustable
Overall Load Capacity
800 lb
Number of Bins
0
Number of Flow Rails
0
Series
Economy
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SLAG-363-X
Zoro #
G023357379
UPC #
747545 20137 9
Country of Origin
China

Dimensions

Overall Width
36 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot
Overall Fixed Height
35 1/2 in
Work Surface Width
36 in
Height Adjustment Increments
1/2 in
Work Surface Depth
30 in
Overall Depth
36 in
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
1 5/8 in
Minimum Adjustable Height
35 1/2 in

Details

Features
All TIG Welded, Under Shelf is Fully Adjustable
Overall Load Capacity
800 lb
Number of Bins
0
Number of Flow Rails
0
Series
Economy
Assembly
Unassembled
Standards
NSF
Foot Type
Adjustable Bullet Feet
Expandable Work Surface
No
For Environment
Food Industry
Unit Type
Not Expandable or Modular
NSF Certified
NSF Certified
Color
Silver
Edge Shape
Round Corner
Top Metal Material Gauge
16 ga
Frame Material Finish
Satin Finish
Frame Metal Material Gauge
12 ga
For Location
Indoor
Frame Construction
Welded Only
Frame Material
Stainless Steel
Portability
Stationary
Included Components
Gussets, Lower Shelf
Top Material
Stainless Steel
Item
Work Table
Number of Shelves
1
Number of Drawers
0
Maximum Shelf Load Capacity
350

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Under Shelf is Fully Adjustable, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.