Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # VSS-368

  • Zoro # G623352705


product price:  $2,688.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Edge Shape
Square
Portability
Stationary
Frame Material
Stainless Steel
Number of Flow Rails
0
Overall Load Capacity
1,500 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
VSS-368
Zoro #
G623352705
UPC #
747545 16908 2
Country of Origin
United States

Dimensions

Metal Top Thickness
2 in
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Overall Depth
36 in
Overall Fixed Height
35 1/2 in
Height Adjustment Increments
1/2 in
Work Surface Width
96 in
Work Surface Depth
36 in
Height Adjustment Mechanism
Adjustable Foot
Overall Width
96 in

Details

Edge Shape
Square
Portability
Stationary
Frame Material
Stainless Steel
Number of Flow Rails
0
Overall Load Capacity
1,500 lb
Features
All TIG welded
Included Components
Gussets, Lower Shelf
NSF Certified
NSF Certified
Top Material Finish
Satin
Frame Metal Material Gauge
12 ga
Expandable Work Surface
No
For Environment
Food Industry
Color
Silver
Foot Type
Adjustable Bullet Feet
Top Metal Material Gauge
14 ga
Unit Type
Not Expandable or Modular
Standards
NSF
Top Material
Stainless Steel
Number of Shelves
1
For Location
Indoor
Series
Spec-Line
Item
Work Table
Frame Construction
Welded Only
Frame Material Finish
Satin Finish
Number of Drawers
0
Assembly
Unassembled
Number of Bins
0
Maximum Shelf Load Capacity
200

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.