Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TMS-2412

  • Zoro # G623360922


product price:  $2,269.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

For Location
Indoor
Number of Drawers
0
Overall Depth
24 in
Unit Type
Not Expandable or Modular
Frame Material Finish
Satin Finish
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TMS-2412
Zoro #
G623360922
UPC #
747545 16057 7
Country of Origin
United States

Dimensions

Overall Depth
24 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Overall Width
144 in
Work Surface Depth
24 in
Metal Top Thickness
1 5/8 in
Height Adjustment Increments
1/2 in
Overall Fixed Height
35 1/2 in
Work Surface Width
144 in
Maximum Adjustable Height
36 1/2 in

Details

For Location
Indoor
Number of Drawers
0
Unit Type
Not Expandable or Modular
Frame Material Finish
Satin Finish
Top Material Finish
Satin
Item
Work Table
Color
Silver
Portability
Stationary
NSF Certified
NSF Certified
Edge Shape
Round Corner
Included Components
Side and Rear Crossrails
Number of Flow Rails
0
Number of Shelves
0
For Environment
Food Industry
Foot Type
Adjustable Bullet Feet
Frame Construction
Welded Only
Standards
NSF
Frame Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Top Metal Material Gauge
16 ga
Series
Standard
Number of Bins
0
Assembly
Unassembled
Overall Load Capacity
960 lb
Expandable Work Surface
No
Maximum Shelf Load Capacity
200
Features
All TIG welded
Top Material
Stainless Steel

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.