Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TMS-3010

  • Zoro # G123353028


product price:  $2,239.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Standards
NSF
For Location
Indoor
Features
All TIG welded
Frame Material Finish
Satin Finish
Top Material Finish
Satin
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TMS-3010
Zoro #
G123353028
UPC #
747545 16067 6
Country of Origin
United States

Dimensions

Work Surface Depth
30 in
Overall Width
120 in
Overall Fixed Height
35 1/2 in
Overall Depth
30 in
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
1 5/8 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Work Surface Width
120 in

Details

Standards
NSF
For Location
Indoor
Features
All TIG welded
Frame Material Finish
Satin Finish
Top Material Finish
Satin
Frame Metal Material Gauge
12 ga
Maximum Shelf Load Capacity
200
Number of Drawers
0
Assembly
Unassembled
Frame Construction
Welded Only
Frame Material
Stainless Steel
Unit Type
Not Expandable or Modular
Number of Bins
0
Foot Type
Adjustable Bullet Feet
NSF Certified
NSF Certified
Color
Silver
Item
Work Table
Portability
Stationary
Included Components
Side and Rear Crossrails
Expandable Work Surface
No
Edge Shape
Round Corner
Top Material
Stainless Steel
Number of Shelves
0
Top Metal Material Gauge
16 ga
Series
Standard
For Environment
Food Industry
Number of Flow Rails
0
Overall Load Capacity
960 lb

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.