Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TMS-308

  • Zoro # G723360167


product price:  $1,877.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Material Finish
Satin Finish
Series
Standard
Work Surface Width
96 in
Top Metal Material Gauge
16 ga
For Environment
Food Industry
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TMS-308
Zoro #
G723360167
UPC #
747545 16079 9
Country of Origin
United States

Dimensions

Work Surface Width
96 in
Work Surface Depth
30 in
Height Adjustment Mechanism
Adjustable Foot
Minimum Adjustable Height
35 1/2 in
Overall Depth
30 in
Overall Width
96 in
Overall Fixed Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
1 5/8 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in

Details

Frame Material Finish
Satin Finish
Series
Standard
Item
Work Table
Top Metal Material Gauge
16 ga
For Environment
Food Industry
Edge Shape
Round Corner
Frame Material
Stainless Steel
Foot Type
Adjustable Bullet Feet
Color
Silver
Portability
Stationary
Assembly
Unassembled
Frame Construction
Welded Only
Number of Flow Rails
0
Standards
NSF
Top Material Finish
Satin
NSF Certified
NSF Certified
Number of Drawers
0
Expandable Work Surface
No
Number of Shelves
0
Overall Load Capacity
960 lb
Top Material
Stainless Steel
Included Components
Side and Rear Crossrails
Number of Bins
0
Frame Metal Material Gauge
12 ga
Maximum Shelf Load Capacity
200
Features
All TIG welded
For Location
Indoor
Unit Type
Not Expandable or Modular

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.