Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TMS-3611

  • Zoro # G023355863


product price:  $2,894.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Bins
0
Overall Depth
36 in
Color
Silver
Height Adjustability
Adjustable Height
Expandable Work Surface
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TMS-3611
Zoro #
G023355863
UPC #
747545 16083 6
Country of Origin
United States

Dimensions

Overall Depth
36 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Metal Top Thickness
1 5/8 in
Minimum Adjustable Height
35 1/2 in
Overall Width
132 in
Overall Fixed Height
35 1/2 in
Work Surface Depth
36 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
132 in

Details

Number of Bins
0
Color
Silver
Expandable Work Surface
No
Number of Flow Rails
0
Included Components
Side and Rear Crossrails
Assembly
Unassembled
Frame Material Finish
Satin Finish
Frame Metal Material Gauge
12 ga
Edge Shape
Round Corner
Top Material Finish
Satin
Number of Drawers
0
Foot Type
Adjustable Bullet Feet
Features
All TIG welded
Series
Standard
Frame Construction
Welded Only
Overall Load Capacity
960 lb
Top Material
Stainless Steel
Standards
NSF
Portability
Stationary
For Location
Indoor
Item
Work Table
Frame Material
Stainless Steel
Top Metal Material Gauge
16 ga
Unit Type
Not Expandable or Modular
Maximum Shelf Load Capacity
200
For Environment
Food Industry
Number of Shelves
0
NSF Certified
NSF Certified

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.