Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TMS-366

  • Zoro # G623361011


product price:  $1,537.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Overall Load Capacity
480 lb
Top Material Finish
Satin
For Location
Indoor
Height Adjustability
Adjustable Height
Unit Type
Not Expandable or Modular
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TMS-366
Zoro #
G623361011
UPC #
747545 16088 1
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Metal Top Thickness
1 5/8 in
Overall Fixed Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Work Surface Depth
36 in
Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
72 in
Overall Depth
36 in
Overall Width
72 in
Minimum Adjustable Height
35 1/2 in

Details

Overall Load Capacity
480 lb
Top Material Finish
Satin
For Location
Indoor
Unit Type
Not Expandable or Modular
Foot Type
Adjustable Bullet Feet
Frame Construction
Welded Only
Number of Flow Rails
0
Color
Silver
Expandable Work Surface
No
Frame Material Finish
Satin Finish
Included Components
Side and Rear Crossrails
Number of Shelves
0
Frame Metal Material Gauge
12 ga
Number of Bins
0
NSF Certified
NSF Certified
Top Material
Stainless Steel
Edge Shape
Round Corner
Item
Work Table
For Environment
Food Industry
Number of Drawers
0
Frame Material
Stainless Steel
Top Metal Material Gauge
16 ga
Features
All TIG welded
Portability
Stationary
Assembly
Unassembled
Standards
NSF
Maximum Shelf Load Capacity
250
Series
Standard

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.