Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TSLAG-365-X

  • Zoro # G723355675


product price:  $1,437.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Features
All TIG Welded
Included Components
Side and Rear Crossrails
Number of Bins
0
Frame Metal Material Gauge
12 ga
Metal Top Thickness
1 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSLAG-365-X
Zoro #
G723355675
UPC #
747545 21203 0
Country of Origin
China

Dimensions

Metal Top Thickness
1 5/8 in
Overall Depth
36 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
60 in
Maximum Adjustable Height
36 1/2 in
Overall Width
60 in
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
30 in
Overall Fixed Height
35 1/2 in

Details

Features
All TIG Welded
Item
Work Table
Included Components
Side and Rear Crossrails
Number of Bins
0
Frame Metal Material Gauge
12 ga
For Location
Indoor
Frame Material Finish
Satin Finish
Maximum Shelf Load Capacity
350
Assembly
Unassembled
Overall Load Capacity
800 lb
Number of Flow Rails
0
Unit Type
Not Expandable or Modular
Frame Construction
Welded Only
Standards
NSF
Series
Economy
Portability
Stationary
Frame Material
Stainless Steel
Top Metal Material Gauge
16 ga
Edge Shape
Round Corner
Top Material
Stainless Steel
Expandable Work Surface
No
NSF Certified
NSF Certified
Number of Drawers
0
Number of Shelves
0
For Environment
Food Industry
Color
Silver
Foot Type
Adjustable Bullet Feet

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.