Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TVSS-2411

  • Zoro # G423355784


product price:  $2,669.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Features
All TIG welded
Top Material Finish
Satin
Included Components
Gussets
Maximum Shelf Load Capacity
200
Top Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TVSS-2411
Zoro #
G423355784
UPC #
747545 16524 4
Country of Origin
United States

Dimensions

Metal Top Thickness
2 in
Overall Fixed Height
35 1/2 in
Overall Width
132 in
Work Surface Width
132 in
Height Adjustment Increments
1/2 in
Work Surface Depth
24 in
Minimum Adjustable Height
35 1/2 in
Height Adjustability
Adjustable Height
Height Adjustment Mechanism
Adjustable Foot
Maximum Adjustable Height
36 1/2 in
Overall Depth
24 in

Details

Features
All TIG welded
Top Material Finish
Satin
Included Components
Gussets
Maximum Shelf Load Capacity
200
Top Material
Stainless Steel
Number of Flow Rails
0
Item
Work Table
Standards
NSF
Series
Spec-Line
Frame Construction
Welded Only
Portability
Stationary
NSF Certified
NSF Certified
Assembly
Unassembled
For Environment
Food Industry
Number of Bins
0
Foot Type
Adjustable Bullet Feet
Frame Metal Material Gauge
12 ga
Edge Shape
Square
Expandable Work Surface
No
Top Metal Material Gauge
14 ga
Number of Shelves
0
Frame Material Finish
Satin Finish
Unit Type
Not Expandable or Modular
Overall Load Capacity
960 lb
Color
Silver
For Location
Indoor
Frame Material
Stainless Steel
Number of Drawers
0

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.