Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TVSS-248

  • Zoro # G723355033


product price:  $2,255.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Included Components
Gussets
Number of Drawers
0
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Work Surface Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVSS-248
Zoro #
G723355033
UPC #
747545 16537 4
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Work Surface Width
96 in
Work Surface Depth
24 in
Overall Depth
24 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Overall Width
96 in
Metal Top Thickness
2 in
Minimum Adjustable Height
35 1/2 in
Overall Fixed Height
35 1/2 in

Details

Included Components
Gussets
Number of Drawers
0
Color
Silver
Portability
Stationary
Edge Shape
Square
Top Material Finish
Satin
Standards
NSF
For Location
Indoor
Item
Work Table
Overall Load Capacity
960 lb
Frame Metal Material Gauge
12 ga
Number of Bins
0
Number of Shelves
0
Unit Type
Not Expandable or Modular
Expandable Work Surface
No
Frame Material Finish
Satin Finish
Series
Spec-Line
For Environment
Food Industry
Frame Material
Stainless Steel
Top Material
Stainless Steel
NSF Certified
NSF Certified
Assembly
Unassembled
Foot Type
Adjustable Bullet Feet
Top Metal Material Gauge
14 ga
Frame Construction
Welded Only
Number of Flow Rails
0
Features
All TIG welded
Maximum Shelf Load Capacity
200

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.