Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TVSS-249

  • Zoro # G623360113


product price:  $2,322.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Material Finish
Satin Finish
Number of Shelves
0
Overall Depth
24 in
Features
All TIG welded
Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TVSS-249
Zoro #
G623360113
UPC #
747545 16538 1
Country of Origin
United States

Dimensions

Overall Depth
24 in
Maximum Adjustable Height
36 1/2 in
Work Surface Width
108 in
Height Adjustability
Adjustable Height
Work Surface Depth
24 in
Height Adjustment Mechanism
Adjustable Foot
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Overall Width
108 in
Overall Fixed Height
35 1/2 in
Metal Top Thickness
2 in

Details

Frame Material Finish
Satin Finish
Number of Shelves
0
Features
All TIG welded
Item
Work Table
Frame Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Number of Drawers
0
Standards
NSF
Included Components
Gussets
Foot Type
Adjustable Bullet Feet
NSF Certified
NSF Certified
Top Metal Material Gauge
14 ga
Number of Bins
0
Series
Spec-Line
Maximum Shelf Load Capacity
200
Top Material Finish
Satin
Assembly
Unassembled
Frame Construction
Welded Only
Expandable Work Surface
No
Edge Shape
Square
For Location
Indoor
For Environment
Food Industry
Color
Silver
Portability
Stationary
Unit Type
Not Expandable or Modular
Number of Flow Rails
0
Overall Load Capacity
960 lb
Top Material
Stainless Steel

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.