Shop ADVANCE TABCO

Back Splash Work Prep Table

  • Mfr # TKMS-366

  • Zoro # G423356453


product price:  $1,917.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembly
Unassembled
For Environment
Food Industry
Back Stop Height
5 in
Portability
Stationary
Minimum Adjustable Height
35 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TKMS-366
Zoro #
G423356453
UPC #
747545 15980 9
Country of Origin
United States

Dimensions

Back Stop Height
5 in
Minimum Adjustable Height
35 1/2 in
Backsplash Height
5 in
Height Adjustment Increments
1/2 in
Work Surface Width
72 in
Overall Depth
36 in
Metal Top Thickness
1 5/8 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Overall Fixed Height
35 1/2 in
Overall Width
72 in
Work Surface Depth
36 in

Details

Assembly
Unassembled
For Environment
Food Industry
Portability
Stationary
Top Material
Stainless Steel
Edge Shape
Round Corner
Expandable Work Surface
No
Frame Metal Material Gauge
12 ga
Item
Equipment Filler Table
For Location
Indoor
Foot Type
Adjustable Bullet Feet
Number of Shelves
0
Frame Material Finish
Satin Finish
Number of Flow Rails
0
Standards
NSF
Series
Standard
Maximum Shelf Load Capacity
250
Unit Type
Not Expandable or Modular
Number of Drawers
0
Features
All TIG Welded
Frame Construction
Welded Only
Included Components
Backsplash, Side and Rear Crossrails
Number of Bins
0
Overall Load Capacity
480 lb
Frame Material
Stainless Steel
NSF Certified
NSF Certified
Top Material Finish
Satin
Top Metal Material Gauge
16 ga
Color
Silver

Description

Equipment Filler Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 5 in, Color Silver, Edge Shape Round Corner, Features All TIG Welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.