Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # VSS-244

  • Zoro # G823354608


product price:  $1,461.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Color
Silver
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Foot Type
Adjustable Bullet Feet
Overall Load Capacity
1,000 lb
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VSS-244
Zoro #
G823354608
UPC #
747545 16880 1
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
24 in
Overall Depth
24 in
Overall Width
48 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
2 in
Overall Fixed Height
35 1/2 in
Work Surface Width
48 in

Details

Color
Silver
Foot Type
Adjustable Bullet Feet
Overall Load Capacity
1,000 lb
Included Components
Gussets, Lower Shelf
For Environment
Food Industry
Frame Material
Stainless Steel
Assembly
Unassembled
Top Metal Material Gauge
14 ga
For Location
Indoor
Frame Construction
Welded Only
Unit Type
Not Expandable or Modular
NSF Certified
NSF Certified
Item
Work Table
Frame Metal Material Gauge
12 ga
Frame Material Finish
Satin Finish
Features
All TIG welded
Maximum Shelf Load Capacity
350
Expandable Work Surface
No
Top Material
Stainless Steel
Number of Drawers
0
Number of Shelves
1
Portability
Stationary
Number of Flow Rails
0
Standards
NSF
Number of Bins
0
Series
Spec-Line
Edge Shape
Square
Top Material Finish
Satin

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.