Shop ADVANCE TABCO

Poly Top Table-Stainless Open Base

  • Mfr # TSPS-307

  • Zoro # G323356669


product price:  $2,041.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Top Material Finish
Satin
Maximum Adjustable Height
36 1/2 in
Number of Drawers
0
Foot Type
Adjustable Bullet Feet
Standards
NSF
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSPS-307
Zoro #
G323356669
UPC #
747545 16279 3
Country of Origin
United States

Dimensions

Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Overall Depth
30 in
Height Adjustment Mechanism
Adjustable Foot
Overall Width
84 in
Back Stop Height
6 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
30 in
Overall Fixed Height
35 1/2 in
Non-Metal Top Thickness
5/8 in
Backsplash Height
6 in
Work Surface Width
84 in
Metal Top Thickness
2 in

Details

Top Material Finish
Satin
Number of Drawers
0
Foot Type
Adjustable Bullet Feet
Standards
NSF
Color
Silver
For Location
Indoor
Number of Shelves
0
Unit Type
Not Expandable or Modular
Maximum Shelf Load Capacity
250
Edge Shape
Square
Features
All TIG welded
NSF Certified
NSF Certified
Frame Material
Stainless Steel
For Environment
Food Industry
Frame Construction
Welded Only
Frame Metal Material Gauge
12 ga
Number of Bins
0
Assembly
Unassembled
Top Material
Poly-Vance
Expandable Work Surface
No
Included Components
Backsplash, Side and Rear Crossrails
Item
Work Table
Number of Flow Rails
0
Portability
Stationary
Overall Load Capacity
600 lb

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 6 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.