Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # VSS-3010

  • Zoro # G023356365


product price:  $2,594.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Frame Construction
Welded Only
Minimum Adjustable Height
35 1/2 in
NSF Certified
NSF Certified
Maximum Shelf Load Capacity
200
For Environment
Food Industry
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VSS-3010
Zoro #
G023356365
UPC #
747545 16887 0
Country of Origin
United States

Dimensions

Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Overall Width
120 in
Work Surface Depth
30 in
Maximum Adjustable Height
36 1/2 in
Overall Depth
30 in
Overall Fixed Height
35 1/2 in
Work Surface Width
120 in
Metal Top Thickness
2 in

Details

Frame Construction
Welded Only
NSF Certified
NSF Certified
Maximum Shelf Load Capacity
200
For Environment
Food Industry
Foot Type
Adjustable Bullet Feet
Top Metal Material Gauge
14 ga
Edge Shape
Square
Frame Material
Stainless Steel
Number of Bins
0
Features
All TIG welded
For Location
Indoor
Included Components
Gussets, Lower Shelf
Top Material Finish
Satin
Color
Silver
Number of Flow Rails
0
Top Material
Stainless Steel
Number of Drawers
0
Frame Material Finish
Satin Finish
Item
Work Table
Assembly
Unassembled
Unit Type
Not Expandable or Modular
Number of Shelves
1
Standards
NSF
Portability
Stationary
Series
Spec-Line
Expandable Work Surface
No
Overall Load Capacity
1,500 lb
Frame Metal Material Gauge
12 ga

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.