Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # VSS-3012

  • Zoro # G223353300


product price:  $2,834.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustment Mechanism
Adjustable Foot
Overall Depth
30 in
Frame Material Finish
Satin Finish
Unit Type
Not Expandable or Modular
Number of Bins
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VSS-3012
Zoro #
G223353300
UPC #
747545 16889 4
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Overall Depth
30 in
Height Adjustability
Adjustable Height
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
2 in
Overall Fixed Height
35 1/2 in
Work Surface Width
144 in
Work Surface Depth
30 in
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in
Overall Width
144 in

Details

Frame Material Finish
Satin Finish
Unit Type
Not Expandable or Modular
Number of Bins
0
Item
Work Table
NSF Certified
NSF Certified
Top Metal Material Gauge
14 ga
For Location
Indoor
Assembly
Unassembled
Expandable Work Surface
No
Standards
NSF
Series
Spec-Line
Top Material Finish
Satin
Maximum Shelf Load Capacity
200
Frame Metal Material Gauge
12 ga
Number of Drawers
0
Overall Load Capacity
1,500 lb
Included Components
Gussets, Lower Shelf
For Environment
Food Industry
Portability
Stationary
Number of Shelves
1
Foot Type
Adjustable Bullet Feet
Color
Silver
Edge Shape
Square
Top Material
Stainless Steel
Frame Construction
Welded Only
Frame Material
Stainless Steel
Number of Flow Rails
0
Features
All TIG welded

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.