Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # TMS-367

  • Zoro # G023354408


product price:  $2,055.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Features
All TIG welded
Edge Shape
Round Corner
For Location
Indoor
For Environment
Food Industry
Number of Bins
0
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TMS-367
Zoro #
G023354408
UPC #
747545 16089 8
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Overall Fixed Height
35 1/2 in
Overall Width
84 in
Overall Depth
36 in
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Work Surface Width
84 in
Work Surface Depth
36 in
Metal Top Thickness
1 5/8 in

Details

Features
All TIG welded
Edge Shape
Round Corner
For Location
Indoor
For Environment
Food Industry
Number of Bins
0
Frame Material
Stainless Steel
Included Components
Side and Rear Crossrails
Expandable Work Surface
No
Top Material
Stainless Steel
Maximum Shelf Load Capacity
250
Unit Type
Not Expandable or Modular
Series
Standard
Frame Material Finish
Satin Finish
Assembly
Unassembled
Color
Silver
Portability
Stationary
Top Metal Material Gauge
16 ga
Frame Construction
Welded Only
Frame Metal Material Gauge
12 ga
Number of Drawers
0
Number of Shelves
0
Foot Type
Adjustable Bullet Feet
NSF Certified
NSF Certified
Number of Flow Rails
0
Standards
NSF
Item
Work Table
Top Material Finish
Satin
Overall Load Capacity
480 lb

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Round Corner, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.