Shop ADVANCE TABCO

Flat Top Work Prep Table

  • Mfr # VSS-309

  • Zoro # G223358831


product price:  $2,450.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Top Metal Material Gauge
14 ga
Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
For Location
Indoor
Unit Type
Not Expandable or Modular
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VSS-309
Zoro #
G223358831
UPC #
747545 16899 3
Country of Origin
United States

Dimensions

Height Adjustment Increments
1/2 in
Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Overall Width
108 in
Metal Top Thickness
2 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
30 in
Height Adjustability
Adjustable Height
Overall Fixed Height
35 1/2 in
Overall Depth
30 in
Work Surface Width
108 in

Details

Top Metal Material Gauge
14 ga
For Location
Indoor
Unit Type
Not Expandable or Modular
Number of Flow Rails
0
Included Components
Gussets, Lower Shelf
Item
Work Table
Top Material
Stainless Steel
Number of Bins
0
Edge Shape
Square
Top Material Finish
Satin
Portability
Stationary
Frame Material Finish
Satin Finish
Color
Silver
Frame Construction
Welded Only
Assembly
Unassembled
Number of Shelves
1
Number of Drawers
0
Overall Load Capacity
1,500 lb
NSF Certified
NSF Certified
Series
Spec-Line
Features
All TIG welded
For Environment
Food Industry
Frame Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Maximum Shelf Load Capacity
200
Expandable Work Surface
No
Standards
NSF
Foot Type
Adjustable Bullet Feet

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Frame Material Finish Satin Finish, Height Adjustment Increments 1/2 in, Included Components Gussets, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness Not Applicable, Number of Drawers 0

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.