Shop ADVANCE TABCO

Back Splash Enclosed Prep Table

  • Mfr # EEK-SS-247M

  • Zoro # G123354278


product price:  $4,375.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Lock Type
No Lock
Number of Shelves
1
Features
All-Welded Construction
Overall Height
35 1/2 in
Edge Shape
Round Corner
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
EEK-SS-247M
Zoro #
G123354278
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
35 1/2 in
Cabinet Interior Depth
24 in
Cabinet Height
26 in
Metal Top Thickness
1 5/8 in
Overall Width
84 in
Overall Depth
24 in
Back Stop Height
5 in
Backsplash Height
5 in

Details

Item
Cabinet Bench
Lock Type
No Lock
Number of Shelves
1
Features
All-Welded Construction
Edge Shape
Round Corner
Resistance Properties
Corrosion Resistant
NSF Certified
NSF Certified
Top Material Finish
Satin
Frame Material
Stainless Steel
Door Type
No Door/Open Face
Number of Compartments
1
Color
Silver
Number of Storage Sides
1
Number of Doors
0
Frame Material Finish
None
Assembly
Fully Assembled
Included Components
Backsplash, Mid-Shelf
Top Material
Stainless Steel
Portability
Stationary
Number of Bins
0
Top Metal Material Gauge
16 ga
Frame Construction
Welded Only
Foot Type
Adjustable Hex Feet
Overall Load Capacity
600 lb
Maximum Shelf Load Capacity
300 lb
Frame Metal Material Gauge
18 ga

Description

Cabinet Bench, Top Material Stainless Steel, Color Silver, Non-Metal Top Thickness Not Applicable, Number of Doors 0, Number of Drawers Not Applicable, Number of Shelves 1, Overall Depth 24 in, Overall Height 35 1/2 in, Overall Load Capacity 600 lb, Overall Width 84 in, Top Metal Material Gauge 16 ga, Included Components Backsplash, Mid-Shelf, Assembly Fully Assembled, Brake Type Not Applicable, Cabinet Interior Depth 24 in, Caster Mount Type Not Applicable, Caster Type Not Applicable

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.