Shop ADVANCE TABCO
See all product information
KD Stainless Wall Shelf
Mfr # WS-KD-24
Zoro # G623358059
product price:Â $177.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Storage
Shelf Type Included
Solid
Frame Material
430 Stainless Steel
Color
Silver
NSF Certified
Yes
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
WS-KD-24
Zoro #
G623358059
UPC #
747545 17036 1
Country of Origin
United States
Dimensions
Overall Depth
11 1/8 in
Overall Length
24 in
Shelf Length
24 in
Shelf Depth
11 1/8 in
Overall Height
9 1/2 in
Details
Compatible Product Type
Storage
Shelf Type Included
Solid
Frame Material
430 Stainless Steel
Color
Silver
NSF Certified
Yes
Number of Solid Shelves
1
Number of Tiers
1
Resistance Properties
Corrosion-Resistant
Compatible Series
Universal
Load Capacity
12 lb/sq ft
Shelf Material
430 Stainless Steel
Mobility Type
Stationary
Item
Wall Shelf
Finish
Satin
Product Type
Wall Mounted Shelf
Standards
NSF Certified
Features
Bullnose Front Edge, Tab-Lock Design
Description
Wall Shelf, Caster Type Not Applicable, Overall Height 9 1/2 in, Overall Depth 11 1/8 in, Finish Satin, Includes Not Applicable, Product Type Wall Mounted Shelf, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 12 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 11 1/8 in, Shelf Material 430 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.