Shop ADVANCE TABCO

Poly Top Table-Stainless Undershelf

  • Mfr # SPT-246

  • Zoro # G123360606


product price:  $1,693.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

For Location
Indoor
Number of Drawers
0
Portability
Stationary
Maximum Shelf Load Capacity
250
Standards
NSF
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPT-246
Zoro #
G123360606
UPC #
747545 15042 4
Country of Origin
United States

Dimensions

Metal Top Thickness
2 in
Minimum Adjustable Height
35 1/2 in
Overall Fixed Height
35 1/2 in
Overall Depth
24 in
Work Surface Width
72 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Non-Metal Top Thickness
5/8 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Depth
24 in
Overall Width
72 in
Maximum Adjustable Height
36 1/2 in

Details

For Location
Indoor
Number of Drawers
0
Portability
Stationary
Maximum Shelf Load Capacity
250
Standards
NSF
Included Components
Lower Shelf
Number of Shelves
1
Expandable Work Surface
No
Color
Silver
For Environment
Food Industry
Foot Type
Adjustable Bullet Feet
NSF Certified
NSF Certified
Number of Bins
0
Top Material Finish
Satin
Top Material
Poly-Vance
Frame Material
Stainless Steel
Item
Work Table
Unit Type
Not Expandable or Modular
Frame Construction
Welded Only
Frame Metal Material Gauge
12 ga
Features
Under Shelf is Adjustable
Overall Load Capacity
600 lb
Assembly
Unassembled
Edge Shape
Square
Number of Flow Rails
0

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.