Shop ADVANCE TABCO

Poly Top Table-Stainless Open Base

  • Mfr # TSPS-246

  • Zoro # G723361324


product price:  $1,643.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Backsplash Height
6 in
Height Adjustment Mechanism
Adjustable Foot
Frame Construction
Welded Only
Number of Flow Rails
0
Assembly
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSPS-246
Zoro #
G723361324
UPC #
747545 16271 7
Country of Origin
United States

Dimensions

Backsplash Height
6 in
Height Adjustment Mechanism
Adjustable Foot
Work Surface Width
72 in
Back Stop Height
6 in
Height Adjustment Increments
1/2 in
Height Adjustability
Adjustable Height
Overall Depth
24 in
Non-Metal Top Thickness
5/8 in
Overall Width
72 in
Metal Top Thickness
2 in
Minimum Adjustable Height
35 1/2 in
Work Surface Depth
24 in
Overall Fixed Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in

Details

Frame Construction
Welded Only
Number of Flow Rails
0
Assembly
Unassembled
Maximum Shelf Load Capacity
250
Features
All TIG welded
Number of Shelves
0
Edge Shape
Square
Number of Drawers
0
Unit Type
Not Expandable or Modular
Portability
Stationary
Top Material Finish
Satin
Frame Metal Material Gauge
12 ga
Frame Material
Stainless Steel
Color
Silver
Item
Work Table
Included Components
Backsplash, Side and Rear Crossrails
Top Material
Poly-Vance
Overall Load Capacity
600 lb
Expandable Work Surface
No
NSF Certified
NSF Certified
Number of Bins
0
Standards
NSF
Foot Type
Adjustable Bullet Feet
For Environment
Food Industry
For Location
Indoor

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 6 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.