Shop ADVANCE TABCO

Poly Top Table-Stainless Open Base

  • Mfr # TSPS-3010

  • Zoro # G523353444


product price:  $2,371.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustment Mechanism
Adjustable Foot
Non-Metal Top Thickness
5/8 in
Assembly
Unassembled
Minimum Adjustable Height
35 1/2 in
Work Surface Width
120 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSPS-3010
Zoro #
G523353444
UPC #
747545 16275 5
Country of Origin
United States

Dimensions

Height Adjustment Mechanism
Adjustable Foot
Non-Metal Top Thickness
5/8 in
Minimum Adjustable Height
35 1/2 in
Work Surface Width
120 in
Maximum Adjustable Height
36 1/2 in
Overall Depth
30 in
Metal Top Thickness
2 in
Overall Fixed Height
35 1/2 in
Backsplash Height
6 in
Height Adjustment Increments
1/2 in
Work Surface Depth
30 in
Back Stop Height
6 in
Overall Width
120 in
Height Adjustability
Adjustable Height

Details

Assembly
Unassembled
Frame Material
Stainless Steel
Frame Construction
Welded Only
Edge Shape
Square
Unit Type
Not Expandable or Modular
Features
All TIG welded
NSF Certified
NSF Certified
For Location
Indoor
Expandable Work Surface
No
Number of Shelves
0
Standards
NSF
Color
Silver
For Environment
Food Industry
Top Material
Poly-Vance
Number of Drawers
0
Maximum Shelf Load Capacity
200
Overall Load Capacity
1,200 lb
Included Components
Backsplash, Side and Rear Crossrails
Item
Work Table
Number of Flow Rails
0
Portability
Stationary
Top Material Finish
Satin
Number of Bins
0
Foot Type
Adjustable Bullet Feet
Frame Metal Material Gauge
12 ga

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 6 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.