Shop ADVANCE TABCO

Poly Top Table-Stainless Open Base

  • Mfr # TSPS-305

  • Zoro # G123354537


product price:  $1,316.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Back Stop Height
6 in
Height Adjustment Mechanism
Adjustable Foot
Edge Shape
Square
Frame Material
Stainless Steel
Non-Metal Top Thickness
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSPS-305
Zoro #
G123354537
UPC #
747545 16277 9
Country of Origin
United States

Dimensions

Back Stop Height
6 in
Height Adjustment Mechanism
Adjustable Foot
Non-Metal Top Thickness
5/8 in
Backsplash Height
6 in
Maximum Adjustable Height
36 1/2 in
Work Surface Width
60 in
Overall Depth
30 in
Work Surface Depth
30 in
Metal Top Thickness
2 in
Overall Width
60 in
Overall Fixed Height
35 1/2 in
Height Adjustability
Adjustable Height
Minimum Adjustable Height
35 1/2 in
Height Adjustment Increments
1/2 in

Details

Edge Shape
Square
Frame Material
Stainless Steel
For Environment
Food Industry
For Location
Indoor
NSF Certified
NSF Certified
Maximum Shelf Load Capacity
350
Foot Type
Adjustable Bullet Feet
Color
Silver
Number of Flow Rails
0
Features
All TIG welded
Number of Shelves
0
Portability
Stationary
Item
Work Table
Included Components
Backsplash, Side and Rear Crossrails
Number of Bins
0
Top Material
Poly-Vance
Standards
NSF
Number of Drawers
0
Top Material Finish
Satin
Overall Load Capacity
800 lb
Expandable Work Surface
No
Frame Construction
Welded Only
Unit Type
Not Expandable or Modular
Assembly
Unassembled
Frame Metal Material Gauge
12 ga

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height 6 in, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Backsplash, Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.