Shop ADVANCE TABCO

Poly Top Table-Stainless Open Base

  • Mfr # TSPT-304

  • Zoro # G423361525


product price:  $1,206.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Top Material Finish
Satin
Height Adjustability
Adjustable Height
Portability
Stationary
Expandable Work Surface
No
Frame Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSPT-304
Zoro #
G423361525
UPC #
747545 16290 8
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Work Surface Width
48 in
Non-Metal Top Thickness
5/8 in
Height Adjustment Increments
1/2 in
Overall Width
48 in
Overall Fixed Height
35 1/2 in
Work Surface Depth
30 in
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
30 in
Minimum Adjustable Height
35 1/2 in
Maximum Adjustable Height
36 1/2 in
Metal Top Thickness
2 in

Details

Top Material Finish
Satin
Portability
Stationary
Expandable Work Surface
No
Item
Work Table
Frame Material
Stainless Steel
Maximum Shelf Load Capacity
350
Assembly
Unassembled
Number of Shelves
0
Features
All TIG welded
Foot Type
Adjustable Bullet Feet
Edge Shape
Square
For Environment
Food Industry
Overall Load Capacity
800 lb
Number of Bins
0
Included Components
Side and Rear Crossrails
Unit Type
Not Expandable or Modular
Color
Silver
Frame Construction
Welded Only
NSF Certified
NSF Certified
Frame Metal Material Gauge
12 ga
Number of Flow Rails
0
Standards
NSF
Number of Drawers
0
Top Material
Poly-Vance
For Location
Indoor

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.