Shop ADVANCE TABCO

Poly Top Table-Stainless Open Base

  • Mfr # TSPT-309

  • Zoro # G923357080


product price:  $2,232.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Included Components
Side and Rear Crossrails
Overall Width
108 in
Assembly
Unassembled
Number of Bins
0
Maximum Adjustable Height
36 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TSPT-309
Zoro #
G923357080
UPC #
747545 16295 3
Country of Origin
United States

Dimensions

Overall Width
108 in
Maximum Adjustable Height
36 1/2 in
Work Surface Width
108 in
Height Adjustment Increments
1/2 in
Height Adjustment Mechanism
Adjustable Foot
Metal Top Thickness
2 in
Overall Depth
30 in
Height Adjustability
Adjustable Height
Overall Fixed Height
35 1/2 in
Non-Metal Top Thickness
5/8 in
Work Surface Depth
30 in
Minimum Adjustable Height
35 1/2 in

Details

Included Components
Side and Rear Crossrails
Assembly
Unassembled
Number of Bins
0
Frame Metal Material Gauge
12 ga
Features
All TIG welded
Foot Type
Adjustable Bullet Feet
Frame Material
Stainless Steel
Top Material
Poly-Vance
Top Material Finish
Satin
Item
Work Table
Unit Type
Not Expandable or Modular
Frame Construction
Welded Only
Standards
NSF
Expandable Work Surface
No
NSF Certified
NSF Certified
For Environment
Food Industry
Edge Shape
Square
Portability
Stationary
For Location
Indoor
Number of Shelves
0
Number of Drawers
0
Color
Silver
Overall Load Capacity
1,200 lb
Number of Flow Rails
0
Maximum Shelf Load Capacity
200

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 0, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features All TIG welded, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Side and Rear Crossrails, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.