Shop ADVANCE TABCO

Poly Top Table-Stainless Undershelf

  • Mfr # SPS-2410

  • Zoro # G323355495


product price:  $2,462.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Assembly
Unassembled
Maximum Shelf Load Capacity
200
For Location
Indoor
Standards
NSF
NSF Certified
NSF Certified
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPS-2410
Zoro #
G323355495
UPC #
747545 15025 7
Country of Origin
United States

Dimensions

Work Surface Depth
24 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Backsplash Height
6 in
Minimum Adjustable Height
35 1/2 in
Back Stop Height
6 in
Overall Fixed Height
35 1/2 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Metal Top Thickness
2 in
Overall Depth
24 in
Work Surface Width
120 in
Overall Width
120 in
Non-Metal Top Thickness
5/8 in

Details

Assembly
Unassembled
Maximum Shelf Load Capacity
200
For Location
Indoor
Standards
NSF
NSF Certified
NSF Certified
Item
Work Table
Number of Bins
0
Top Material
Poly-Vance
Expandable Work Surface
No
For Environment
Food Industry
Unit Type
Not Expandable or Modular
Included Components
Backsplash, Lower Shelf
Edge Shape
Square
Portability
Stationary
Features
Under Shelf is Adjustable
Overall Load Capacity
1,200 lb
Number of Shelves
1
Number of Flow Rails
0
Frame Material
Stainless Steel
Top Material Finish
Satin
Number of Drawers
0
Frame Construction
Welded Only
Foot Type
Adjustable Bullet Feet
Frame Metal Material Gauge
12 ga
Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 6 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.