Shop ADVANCE TABCO

Poly Top Table-Stainless Undershelf

  • Mfr # SPS-246

  • Zoro # G523354274


product price:  $1,870.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

For Location
Indoor
Metal Top Thickness
2 in
Portability
Stationary
Unit Type
Not Expandable or Modular
Maximum Shelf Load Capacity
250
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPS-246
Zoro #
G523354274
UPC #
747545 15028 8
Country of Origin
United States

Dimensions

Metal Top Thickness
2 in
Height Adjustability
Adjustable Height
Height Adjustment Increments
1/2 in
Backsplash Height
6 in
Overall Fixed Height
35 1/2 in
Height Adjustment Mechanism
Adjustable Foot
Overall Depth
24 in
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Non-Metal Top Thickness
5/8 in
Back Stop Height
6 in
Work Surface Width
72 in
Overall Width
72 in
Work Surface Depth
24 in

Details

For Location
Indoor
Portability
Stationary
Unit Type
Not Expandable or Modular
Maximum Shelf Load Capacity
250
Frame Material
Stainless Steel
Frame Metal Material Gauge
12 ga
Expandable Work Surface
No
NSF Certified
NSF Certified
For Environment
Food Industry
Standards
NSF
Top Material
Poly-Vance
Foot Type
Adjustable Bullet Feet
Included Components
Backsplash, Lower Shelf
Top Material Finish
Satin
Color
Silver
Edge Shape
Square
Frame Construction
Welded Only
Features
Under Shelf is Adjustable
Number of Drawers
0
Number of Bins
0
Item
Work Table
Number of Shelves
1
Assembly
Unassembled
Number of Flow Rails
0
Overall Load Capacity
600 lb

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 6 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.