Shop ADVANCE TABCO

Poly Top Table-Stainless Undershelf

  • Mfr # SPS-309

  • Zoro # G223354420


product price:  $2,472.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Minimum Adjustable Height
35 1/2 in
For Location
Indoor
Maximum Shelf Load Capacity
250
NSF Certified
NSF Certified
Expandable Work Surface
No
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPS-309
Zoro #
G223354420
UPC #
747545 15038 7
Country of Origin
United States

Dimensions

Minimum Adjustable Height
35 1/2 in
Overall Fixed Height
35 1/2 in
Backsplash Height
6 in
Overall Depth
30 in
Work Surface Width
108 in
Work Surface Depth
30 in
Maximum Adjustable Height
36 1/2 in
Height Adjustment Increments
1/2 in
Metal Top Thickness
2 in
Non-Metal Top Thickness
5/8 in
Height Adjustability
Adjustable Height
Overall Width
108 in
Height Adjustment Mechanism
Adjustable Foot
Back Stop Height
6 in

Details

For Location
Indoor
Maximum Shelf Load Capacity
250
NSF Certified
NSF Certified
Expandable Work Surface
No
Included Components
Backsplash, Lower Shelf
Standards
NSF
Features
Under Shelf is Adjustable
Frame Construction
Welded Only
Color
Silver
For Environment
Food Industry
Number of Bins
0
Overall Load Capacity
1,200 lb
Number of Flow Rails
0
Item
Work Table
Foot Type
Adjustable Bullet Feet
Unit Type
Not Expandable or Modular
Top Material Finish
Satin
Frame Metal Material Gauge
12 ga
Top Material
Poly-Vance
Portability
Stationary
Assembly
Unassembled
Frame Material
Stainless Steel
Number of Shelves
1
Number of Drawers
0
Edge Shape
Square

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height 6 in, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Backsplash, Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 30 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.