Shop ADVANCE TABCO

Poly Top Table-Stainless Undershelf

  • Mfr # SPT-245

  • Zoro # G623360786


product price:  $1,298.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Height Adjustability
Adjustable Height
Assembly
Unassembled
Overall Fixed Height
35 1/2 in
Overall Load Capacity
800 lb
NSF Certified
NSF Certified
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SPT-245
Zoro #
G623360786
UPC #
747545 15041 7
Country of Origin
United States

Dimensions

Height Adjustability
Adjustable Height
Overall Fixed Height
35 1/2 in
Work Surface Depth
24 in
Overall Width
60 in
Height Adjustment Mechanism
Adjustable Foot
Height Adjustment Increments
1/2 in
Overall Depth
24 in
Work Surface Width
60 in
Maximum Adjustable Height
36 1/2 in
Minimum Adjustable Height
35 1/2 in
Non-Metal Top Thickness
5/8 in
Metal Top Thickness
2 in

Details

Assembly
Unassembled
Overall Load Capacity
800 lb
NSF Certified
NSF Certified
Included Components
Lower Shelf
Maximum Shelf Load Capacity
350
Frame Material
Stainless Steel
Edge Shape
Square
Foot Type
Adjustable Bullet Feet
Portability
Stationary
Unit Type
Not Expandable or Modular
Number of Drawers
0
Item
Work Table
Number of Flow Rails
0
Standards
NSF
Features
Under Shelf is Adjustable
Number of Bins
0
For Environment
Food Industry
Frame Metal Material Gauge
12 ga
Top Material Finish
Satin
Frame Construction
Welded Only
Number of Shelves
1
For Location
Indoor
Top Material
Poly-Vance
Expandable Work Surface
No
Color
Silver

Description

Work Table, Height Adjustability Adjustable Height, Number of Shelves 1, Assembly Unassembled, Back Stop Height Not Applicable, Color Silver, Edge Shape Square, Features Under Shelf is Adjustable, Frame Material Stainless Steel, Height Adjustment Increments 1/2 in, Included Components Lower Shelf, Includes Not Applicable, Maximum Adjustable Height 36 1/2 in, Minimum Adjustable Height 35 1/2 in, Non-Metal Top Thickness 5/8 in, Number of Drawers 0, Overall Depth 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.