Shop ADVANCE TABCO

Portable Bar

  • Mfr # AMD-6B

  • Zoro # G623354167


product price:  $5,367.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Number of Shelves
0
Caster Type
Swivel with Brake
Cabinet Height
15 1/2 in
Caster Material
Rubber
Number of Casters
4
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AMD-6B
Zoro #
G623354167
UPC #
747545 17924 1
Country of Origin
United States

Dimensions

Cabinet Height
15 1/2 in
Cabinet Depth
70 in
Overall Height
46 1/2 in
Overall Length
28 in
Overall Width
74 1/2 in
Cabinet Width
24 in

Details

Number of Shelves
0
Caster Type
Swivel with Brake
Caster Material
Rubber
Number of Casters
4
Includes
Ice Bin, Workboard
Material
Stainless Steel
Product Type
Portable Bar
Item
Portable Bar
Number of Drawers
0
Color
Black

Description

Portable Bar, Overall Length 28 in, Number of Drawers 0, Number of Shelves 0, Overall Width 74 1/2 in, Overall Height 46 1/2 in, Caster Type Swivel with Brake, Product Type Portable Bar, Number of Casters 4, Cabinet Depth 70 in, Cabinet Height 15 1/2 in, Cabinet Width 24 in, Caster Material Rubber, Color Black, Includes Ice Bin, Workboard, Material Stainless Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.