Shop ADVANCE TABCO

Stainless Heavy Duty Speed Rail

  • Mfr # SRKD-18

  • Zoro # G723356559


product price:  $298.99
/ea
Free Shipping & Returns

Key Features

Product Type
Speed Rail
Color
Silver
Gauge
20 ga
Finish
Satin
Overall Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SRKD-18
Zoro #
G723356559
UPC #
747545 19269 1
Country of Origin
United States

Dimensions

Overall Length
18 in

Details

Item
Speed Rail
Product Type
Speed Rail
Color
Silver
Gauge
20 ga
Finish
Satin
Number of Bottles Held
10
Number of Tiers
2
Material
Stainless Steel

Description

Speed Rail, Gauge 20 ga, Number of Tiers 2, Number of Bottles Held 10, Finish Satin, Product Type Speed Rail, Color Silver, Material Stainless Steel, Mounting Type Keyhole, Overall Length 18 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.