Shop ADVANCE TABCO
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Portable Bar
Mfr # R-8-B
Zoro # G623356215
product price:Â $7,353.99
/eaKey Features
Material
Stainless Steel
Number of Casters
4
Overall Width
96 in
Includes
Ice Bin with Drains
Caster Type
Swivel with Brake
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
R-8-B
Zoro #
G623356215
UPC #
747545 19033 8
Country of Origin
United States
Dimensions
Overall Width
96 in
Overall Length
24 1/2 in
Overall Height
47 in
Details
Item
Portable Bar
Material
Stainless Steel
Number of Casters
4
Includes
Ice Bin with Drains
Caster Type
Swivel with Brake
Caster Material
Rubber
Number of Drawers
0
Color
Black
Number of Shelves
0
Product Type
Portable Bar
Description
Portable Bar, Overall Length 24 1/2 in, Number of Drawers 0, Number of Shelves 0, Overall Width 96 in, Overall Height 47 in, Caster Type Swivel with Brake, Product Type Portable Bar, Number of Casters 4, Caster Material Rubber, Color Black, Includes Ice Bin with Drains, Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.