Shop ADVANCE TABCO

ShelfwithPotRack, Silver, 132inL, 430SS

  • Mfr # PS-12-132
  • Zoro # G823360791

product price: 
$
826.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Load Capacity
20 lb/sq ft
Includes
(3) Support Brackets, (9) Plated Double Pot Hooks
Resistance Properties
Corrosion-Resistant
Product Type
Shelf with Pot Rack
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PS-12-132
Zoro #
G823360791
UPC #
747545 14572 7
Country of Origin
United States

Dimensions

Shelf Depth
12 in
Overall Height
10 1/2 in
Overall Length
132 in
Overall Depth
12 in
Shelf Length
132 in
Wire Rope Length
132 in
Length
132 in
Fits Chest Size
Dual Purpose Unit for Shelf and Utensil Storage, Secured to Wall by Means of Bolts through Welded Brackets

Details

Load Capacity
20 lb/sq ft
Includes
(3) Support Brackets, (9) Plated Double Pot Hooks
Resistance Properties
Corrosion-Resistant
Item
Shelf with Pot Rack
Product Type
Shelf with Pot Rack
Color
Silver
Shelf Type Included
Solid
Number of Tiers
1
Features
Dual Purpose Unit for Shelf and Utensil Storage, Secured to Wall by Means of Bolts through Welded Brackets
Number of Solid Shelves
1
Standards
NSF Certified
NSF Certified
Yes
Compatible Series
Universal
Mobility Type
Stationary
Finish
Satin
Compatible Product Type
Storage/Utensils
Frame Material
430 Stainless Steel
Shelf Material
430 Stainless Steel
Wire Color
Silver

Description

Shelf with Pot Rack, Caster Type Not Applicable, Overall Height 10 1/2 in, Overall Depth 12 in, Finish Satin, Includes (3) Support Brackets, (9) Plated Double Pot Hooks, Product Type Shelf with Pot Rack, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 20 lb/sq ft, Number of Shelves Not Applicable, NSF Certified Yes, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material 430 Stainless Steel, Shelf Depth 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.