Shop ADVANCE TABCO
See all product information
Stainless Ceiling Mount Pot Rack
Mfr # SC-36
Zoro # G823355216
product price:Â $1,153.99
/ea
Free Shipping & Returns
Key Features
Product Type
Pot and Pan Rack
Shelf Length
36 in
Includes
(12) Plated Double Pot Hooks, 24 in Plated Hanging Chains
Shelf Material
Stainless Steel
Frame Material - Core
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SC-36
Zoro #
G823355216
UPC #
747545 14805 6
Country of Origin
United States
Dimensions
Shelf Length
36 in
Overall Length
36 in
Overall Height
12 in
Overall Depth
22 in
Shelf Depth
22 in
Details
Product Type
Pot and Pan Rack
Includes
(12) Plated Double Pot Hooks, 24 in Plated Hanging Chains
Shelf Material
Stainless Steel
Frame Material - Core
Stainless Steel
Features
Triple Bar Design
Load Capacity
200 lb
Finish
Satin
Item
Pot Rack
Compatible Product Type
Cooking Utensils
Frame Material
Stainless Steel
Color
Silver
Shelf Type Included
Solid
Resistance Properties
Corrosion-Resistant
Compatible Series
Universal
Mobility Type
Stationary
Description
Pot Rack, Caster Type Not Applicable, Overall Height 12 in, Overall Depth 22 in, Finish Satin, Includes (12) Plated Double Pot Hooks, 24 in Plated Hanging Chains, Product Type Pot and Pan Rack, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 200 lb, Number of Shelves Not Applicable, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material Stainless Steel, Shelf Depth 22 in, Shelf Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.