Shop ADVANCE TABCO
See all product information
Stainless Ceiling Mount Pot Rack
Mfr # SC-48
Zoro # G023353845
product price:Â $1,175.99
/ea
Free Shipping & Returns
Key Features
Frame Material - Core
Stainless Steel
Compatible Product Type
Cooking Utensils
Overall Depth
22 in
Product Type
Pot and Pan Rack
Compatible Series
Universal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SC-48
Zoro #
G023353845
UPC #
747545 14807 0
Country of Origin
United States
Dimensions
Overall Depth
22 in
Shelf Depth
22 in
Overall Height
12 in
Overall Length
48 in
Shelf Length
48 in
Details
Frame Material - Core
Stainless Steel
Compatible Product Type
Cooking Utensils
Product Type
Pot and Pan Rack
Compatible Series
Universal
Shelf Material
Stainless Steel
Frame Material
Stainless Steel
Finish
Satin
Includes
(12) Plated Double Pot Hooks, 24 in Plated Hanging Chains
Mobility Type
Stationary
Features
Triple Bar Design
Shelf Type Included
Solid
Resistance Properties
Corrosion-Resistant
Item
Pot Rack
Load Capacity
200 lb
Color
Silver
Description
Pot Rack, Caster Type Not Applicable, Overall Height 12 in, Overall Depth 22 in, Finish Satin, Includes (12) Plated Double Pot Hooks, 24 in Plated Hanging Chains, Product Type Pot and Pan Rack, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 200 lb, Number of Shelves Not Applicable, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material Stainless Steel, Shelf Depth 22 in, Shelf Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.