Shop ADVANCE TABCO
See all product information
Stainless Wall Mount Pot Rack
Mfr # SW1-60
Zoro # G523359255
product price:Â $474.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin
Overall Depth
2 in
Includes
(9) Plated Double Hooks
Shelf Depth
8 1/2 in
Compatible Series
Universal
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SW1-60
Zoro #
G523359255
UPC #
747545 15179 7
Country of Origin
United States
Dimensions
Overall Depth
2 in
Shelf Depth
8 1/2 in
Shelf Length
60 in
Overall Length
60 in
Overall Height
8 1/2 in
Details
Finish
Satin
Includes
(9) Plated Double Hooks
Compatible Series
Universal
Compatible Product Type
Cooking Utensils
Load Capacity
250 lb
Resistance Properties
Corrosion-Resistant
Item
Pot Rack
Mobility Type
Stationary
Features
Single Bar Design
Shelf Type Included
Solid
Product Type
Pot and Pan Rack
Frame Material
Stainless Steel
Shelf Material
Stainless Steel
Color
Silver
Description
Pot Rack, Caster Type Not Applicable, Overall Height 8 1/2 in, Overall Depth 2 in, Finish Satin, Includes (9) Plated Double Hooks, Product Type Pot and Pan Rack, Capacity per Shelf Not Applicable, Color Silver, Load Capacity 250 lb, Number of Shelves Not Applicable, Distance Between Shelves Not Applicable, Shelf Adjustment Increment Not Applicable, Frame Material Stainless Steel, Shelf Depth 8 1/2 in, Shelf Material Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.