Shop ADVANCE TABCO

Stainless Heavy Duty Speed Rail

  • Mfr # SRK-12

  • Zoro # G423359485


product price:  $241.99
/ea
Free Shipping & Returns

Key Features

Number of Bottles Held
3
Material
Stainless Steel
Number of Tiers
1
Finish
Satin
Gauge
20 ga
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SRK-12
Zoro #
G423359485
UPC #
747545 19252 3
Country of Origin
United States

Dimensions

Overall Length
12 in

Details

Number of Bottles Held
3
Material
Stainless Steel
Item
Speed Rail
Number of Tiers
1
Finish
Satin
Gauge
20 ga
Product Type
Speed Rail
Color
Silver

Description

Speed Rail, Gauge 20 ga, Number of Tiers 1, Number of Bottles Held 3, Finish Satin, Product Type Speed Rail, Color Silver, Material Stainless Steel, Mounting Type Keyhole, Overall Length 12 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.