Shop ADVANCE TABCO
See all product information
Create Account
Stainless Heavy Duty Speed Rail
Mfr # SRKD-7
Zoro # G023357386
product price:Â $512.99
/ea
Free Shipping & Returns
Key Features
Gauge
20 ga
Color
Silver
Product Type
Speed Rail
Finish
Satin
Overall Length
84 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SRKD-7
- Zoro #
- G023357386
- UPC #
- 747545 19278 3
- Country of Origin
- United States
Dimensions
- Overall Length
- 84 in
Details
- Gauge
- 20 ga
- Color
- Silver
- Item
- Speed Rail
- Product Type
- Speed Rail
- Finish
- Satin
- Number of Tiers
- 2
- Material
- Stainless Steel
- Number of Bottles Held
- 52
Description
Speed Rail, Gauge 20 ga, Number of Tiers 2, Number of Bottles Held 52, Finish Satin, Product Type Speed Rail, Color Silver, Material Stainless Steel, Mounting Type Keyhole, Overall Length 84 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.