Shop ADVANCE TABCO

Stainless Ice Bin Underbar

  • Mfr # CRI-12-24-7-X

  • Zoro # G623354358


product price:  $2,375.99
/ea
Free Shipping & Returns

Key Features

Compatible Manufacturer Part Number
Universal
Door Type
Sliding Cover
Standards
NSF
Drain Size
1/2 in
Overall Depth
21 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
CRI-12-24-7-X
Zoro #
G623354358
UPC #
747545 18133 6
Country of Origin
United States

Dimensions

Drain Size
1/2 in
Overall Depth
21 in
Overall Width
24 in
Overall Height
33 in

Details

Compatible Manufacturer Part Number
Universal
Door Type
Sliding Cover
Item
Ice Bin Underbar
Standards
NSF
Features
(2) Removable Plastic Bottle Racks, 4 in Splash, Galvanized Legs with Adjustable Bullet Feet
Product Type
Cocktail Unit
Weight
122 lb
Liner Material
Stainless Steel
Drain Thread Type
IPS
Storage Capacity
77 lb
Includes
7-Circuit Cold Plate
Includes Legs
Yes
Material
Stainless Steel
Finish
Unfinished
Compatible Product Type
Universal
Function
Holds Bottles, Stores Ice

Description

Ice Bin Underbar, Storage Capacity 77 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 24 in, Overall Depth 21 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features (2) Removable Plastic Bottle Racks, 4 in Splash, Galvanized Legs with Adjustable Bullet Feet, Includes 7-Circuit Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 122 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.