Shop ADVANCE TABCO
See all product information
Stainless Ice Bin Underbar
Mfr # CRI-12-30-7-X
Zoro # G123352465
product price:Â $2,503.99
/ea
Free Shipping & Returns
Key Features
Storage Capacity
98 lb
Includes
7-Circuit Cold Plate
Standards
NSF
Compatible Manufacturer Part Number
Universal
Drain Thread Type
IPS
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CRI-12-30-7-X
Zoro #
G123352465
UPC #
747545 18135 0
Country of Origin
United States
Dimensions
Overall Depth
21 in
Overall Width
30 in
Drain Size
1/2 in
Overall Height
33 in
Details
Storage Capacity
98 lb
Includes
7-Circuit Cold Plate
Standards
NSF
Compatible Manufacturer Part Number
Universal
Drain Thread Type
IPS
Includes Legs
Yes
Compatible Product Type
Universal
Door Type
Sliding Cover
Material
Stainless Steel
Finish
Unfinished
Liner Material
Stainless Steel
Item
Ice Bin Underbar
Features
(2) Removable Plastic Bottle Racks, 4 in Splash, Galvanized Legs with Adjustable Bullet Feet
Weight
136 lb
Product Type
Cocktail Unit
Function
Holds Bottles, Stores Ice
Description
Ice Bin Underbar, Storage Capacity 98 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 30 in, Overall Depth 21 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features (2) Removable Plastic Bottle Racks, 4 in Splash, Galvanized Legs with Adjustable Bullet Feet, Includes 7-Circuit Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 136 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.