Shop ADVANCE TABCO
See all product information
Stainless Ice Bin Underbar
Mfr # CRI-12-24-X
Zoro # G523355721
product price:Â $1,196.99
/ea
Free Shipping & Returns
Key Features
Function
Holds Bottles, Stores Ice
Overall Depth
21 in
Overall Width
24 in
Product Type
Cocktail Unit
Drain Thread Type
IPS
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CRI-12-24-X
Zoro #
G523355721
UPC #
747545 18132 9
Country of Origin
United States
Dimensions
Overall Depth
21 in
Overall Width
24 in
Overall Height
33 in
Drain Size
1 in
Details
Function
Holds Bottles, Stores Ice
Product Type
Cocktail Unit
Drain Thread Type
IPS
Weight
65 lb
Material
Stainless Steel
Compatible Manufacturer Part Number
Universal
Finish
Unfinished
Includes Legs
Yes
Standards
NSF
Storage Capacity
77 lb
Item
Ice Bin Underbar
Compatible Product Type
Universal
Door Type
Sliding Cover
Features
(2) Removable Plastic Bottle Racks, 4 in Splash, Galvanized Legs with Adjustable Bullet Feet
Liner Material
Stainless Steel
Includes
No Cold Plate
Description
Ice Bin Underbar, Storage Capacity 77 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 24 in, Overall Depth 21 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features (2) Removable Plastic Bottle Racks, 4 in Splash, Galvanized Legs with Adjustable Bullet Feet, Includes No Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 65 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.