Shop ADVANCE TABCO
See all product information
Stainless Ice Bin Underbar
Mfr # CRI-12-48-7
Zoro # G323360307
product price:Â $2,100.99
/ea
Free Shipping & Returns
Key Features
Overall Height
33 in
Material
Stainless Steel
Storage Capacity
161 lb
Includes Legs
Yes
Standards
NSF
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CRI-12-48-7
Zoro #
G323360307
UPC #
747545 18142 8
Country of Origin
United States
Dimensions
Overall Height
33 in
Drain Size
1/2 in
Overall Depth
21 in
Overall Width
48 in
Details
Material
Stainless Steel
Storage Capacity
161 lb
Includes Legs
Yes
Standards
NSF
Drain Thread Type
IPS
Product Type
Underbar Cocktail Unit
Door Type
Sliding Cover
Compatible Product Type
Universal
Finish
Unfinished
Liner Material
Stainless Steel
Item
Ice Bin Underbar
Function
Holds Bottles, Stores Ice
Weight
175 lb
Includes
7-Circuit Cold Plate
Features
(2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
Compatible Manufacturer Part Number
Universal
Description
Ice Bin Underbar, Storage Capacity 161 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 48 in, Overall Depth 21 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing, Includes 7-Circuit Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 175 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.