Shop ADVANCE TABCO
See all product information
Stainless Ice Bin Underbar
Mfr # CRI-16-30
Zoro # G123356708
product price:Â $1,337.99
/ea
Free Shipping & Returns
Key Features
Drain Thread Type
IPS
Drain Size
1 in
Door Type
Sliding Cover
Compatible Manufacturer Part Number
Universal
Function
Holds Bottles, Stores Ice
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CRI-16-30
Zoro #
G123356708
UPC #
747545 18145 9
Country of Origin
United States
Dimensions
Drain Size
1 in
Overall Depth
21 in
Overall Width
30 in
Overall Height
33 in
Details
Drain Thread Type
IPS
Item
Ice Bin Underbar
Door Type
Sliding Cover
Compatible Manufacturer Part Number
Universal
Function
Holds Bottles, Stores Ice
Weight
76 lb
Features
(2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing
Finish
Unfinished
Material
Stainless Steel
Storage Capacity
127 lb
Includes
No Cold Plate
Product Type
Underbar Cocktail Unit
Standards
NSF
Includes Legs
Yes
Compatible Product Type
Universal
Liner Material
Stainless Steel
Description
Ice Bin Underbar, Storage Capacity 127 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 30 in, Overall Depth 21 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features (2) Removable Injection Molded 3-Pack Plastic Bottle Racks, 4 in Backsplash, Adjustable Galvanized Side Cross-Bracing, Includes No Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 76 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.