Shop ADVANCE TABCO
See all product information
Stainless Ice Bin Underbar
Mfr # SLI-12-12-X
Zoro # G523358159
product price:Â $956.99
/ea
Free Shipping & Returns
Key Features
Includes
No Cold Plate
Storage Capacity
35 lb
Drain Thread Type
IPS
Compatible Manufacturer Part Number
Universal
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
SLI-12-12-X
Zoro #
G523358159
UPC #
747545 19156 4
Country of Origin
United States
Dimensions
Overall Depth
18 in
Overall Height
33 in
Overall Width
12 in
Drain Size
1 in
Details
Includes
No Cold Plate
Storage Capacity
35 lb
Drain Thread Type
IPS
Compatible Manufacturer Part Number
Universal
Material
Stainless Steel
Item
Ice Bin Underbar
Standards
NSF
Features
(2) Plastic Bottle Racks, 4 in Splash, Galvanized Legs with Adjustable Bullet Feet
Finish
Unfinished
Includes Legs
Yes
Weight
46 lb
Liner Material
Stainless Steel
Product Type
Cocktail Unit
Function
Holds Bottles, Stores Ice
Compatible Product Type
Universal
Door Type
Sliding Cover
Description
Ice Bin Underbar, Storage Capacity 35 lb, Door Type Sliding Cover, Overall Height 33 in, Overall Width 12 in, Overall Depth 18 in, Finish Unfinished, Antimicrobial No, Includes Legs Yes, Features (2) Plastic Bottle Racks, 4 in Splash, Galvanized Legs with Adjustable Bullet Feet, Includes No Cold Plate, Liner Material Stainless Steel, Standards NSF, Weight 46 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.